Zoro Homepage

Cailin Modern Geometric Machine Washable Area Rug 4ft x 6ft

  • Mfr # MOLO01A-406

  • Zoro # G213931822


product price: $45.99
/ea

Key Features

Size
4 ft x 6 ft
Style
Contemporary
Pattern
Geometric
Material
50% Polyester, 50% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOLO01A-406
Zoro #
G213931822
UPC #
193981165827
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Ivory
Style
Contemporary
Pattern
Geometric
Material
50% Polyester, 50% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

The geometric area rug, made from 50% Polyester and 50% Polypropylene, offers a blend of functionality and style suitable for various living spaces. Its machine washable feature simplifies maintenance, making it a convenient choice for areas like the bedroom, living room, dining room, hallway, and kitchen. Engineered for durability, this rug is designed to withstand the rigors of daily use in busy households. Additionally, it is kid friendly and pet friendly, as well as stain resistant, providing a practical solution for homes with children or pets. The soft and smooth texture of the rug adds a touch of luxury and comfort to your room, creating a welcoming and cozy atmosphere for relaxation and enjoyment.


  • High Traffic, Machine Washable
  • Transform any room with this versatile area rug, suitable for bedroom, living room, dining room, hallway, and kitchen, providing comfort and style throughout your home.
  • Combining comfort and durability, this rug with a pile height of 0.28 inches offers a soft texture for coziness and a sturdy build for long-lasting use.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.