Zoro Homepage

Caisyn Bordered Medallion Machine Washable Area Rug 5ft x 8ft

  • Mfr # HJEL09A-508

  • Zoro # G113909358


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Peach
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJEL09A-508
Zoro #
G113909358
UPC #
193981163779
Country of Origin
China

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Peach
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

The Medallion Machine Washable Area Rug is a versatile and practical addition to any home. Crafted from 100% polyester, this rug is designed to withstand the demands of high traffic areas, making it an excellent choice for bedrooms, living rooms, dining rooms, hallways, and kitchens. Its non slip backing ensures stability, while its pet friendly and stain resistant properties make it a durable and easy to maintain option. The rugfts soft and eco friendly construction provides both comfort and environmental consciousness, making it a smart and stylish choice for any space.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, OEKO-TEX Certified
  • The versatile area rug seamlessly transitions from the bedroom to the living room, dining room, hallway, and kitchen, tying together the various spaces with its inviting texture, color, and design.
  • 0.25" thick area rug, perfect for adding a touch of style to any room without adding bulk or interfering with doors or furniture.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.