Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caius Faded Medallion Machine Washable Area Rug 9ft x 12ft

  • Mfr # HJEL10A-9012

  • Zoro # G113910699


product price: $251.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Teal
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJEL10A-9012
Zoro #
G113910699
UPC #
193981163946
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.25 in

Details

Color
Teal
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living spaces with our Medallion Machine Washable Area Rug, a versatile and practical addition to your home. Crafted from 100% polyester, this rug boasts a soft and durable construction that is perfect for high traffic areas like bedrooms, living rooms, dining rooms, hallways, and kitchens. The machine washable feature makes it easy to maintain, ensuring your rug stays looking its best. Its non slip backing provides stability, while the pet friendly and stain resistant properties make it an ideal choice for households with furry friends. Combining style, durability, and eco friendliness, this area rug offers a plush and comfortable feel underfoot, making it a standout addition to any living space.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, OEKO-TEX Certified
  • The carefully selected area rug effortlessly bridges the bedroom, living room, dining room, hallway, and kitchen, creating a cohesive and visually appealing flow throughout the home.
  • Low-profile area rug with a 0.25-inch thickness, allowing for easy placement under doors and furniture while still providing a soft surface underfoot.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.