Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calandra Checkered Machine Washable Area Rug 4ft x 6ft

  • Mfr # HMAY01A-406

  • Zoro # G613906482


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Casual
Pattern
Striped
Material
75% Polyester, 25% Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMAY01A-406
Zoro #
G613906482
UPC #
193981164493
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in

Details

Color
Beige
Style
Casual
Pattern
Striped
Material
75% Polyester, 25% Wool
Shape
Rectangle
Weave Type
Power Loomed

Description

Immerse your living space in the timeless allure of nuLOOM Calandra Checkered Machine Washable Area Rug, a stylish and practical addition to your home. Crafted with a blend of 75% polyester and 25% wool, this rug offers a soft and smooth texture that is perfect for high traffic areas like bedrooms, living rooms, dining rooms, hallways, offices, and kitchens. The machine washable feature makes it easy to maintain, ensuring your rug stays looking its best. Its non slip backing provides stability, while the pet friendly design makes it an ideal choice for households with furry friends. With a classic checkered pattern and a plush, comfortable feel underfoot, this area rug is a versatile and durable solution that will enhance the look and feel of any room.


  • Non-Slip Backing, High Traffic, Pet-Friendly
  • 75% Polyester, 25% Wool, made in India
  • Ideal for adding a touch of elegance to your bedroom, living room, dining room, hallway, office, or kitchen.
  • 0.20-inch thick area rug, offering a minimalist look and feel while still providing a soft, comfortable surface.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.