
Calanthe Abstract Geometric Jute Area Rug 5ft x 8ft
Mfr # TATF01A-508
Zoro # G613918348
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Style
Farmhouse
Pattern
Abstract
Material
100% Jute
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TATF01A-508
Zoro #
G613918348
UPC #
193981066001
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in
Details
Color
Natural
Style
Farmhouse
Pattern
Abstract
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Loomed
Description
Revitalize your living area with our handwoven jute rug. Its abstract design, meticulously crafted from dyed jute, forms an enchanting masterpiece beneath your feet. The textured, earthy sensation infuses warmth and character into your home. Immerse yourself in the allure of natural materials woven into a tapestry of comfort. Savor the distinctive charm of this rug, where each step becomes a voyage through artistry and coziness.
- Handmade, High Traffic, Pet-Friendly, Eco-Friendly
- This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
- This handmade rug has a .30" thickness allows for convenient placement in entryways and underneath furniture
- Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.