
Cali Abstract Leaves Area Rug 5ft 3in x 7ft 7in
Mfr # KKCB58A-53077
Zoro # G413896907
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Style
Modern/Contemporary
Pattern
Floral
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKCB58A-53077
Zoro #
G413896907
UPC #
193981284016
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.45 in
Details
Color
Green
Style
Modern/Contemporary
Pattern
Floral
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
At nuLOOM, we believe that floor coverings and art should not be mutually exclusive. Founded with a desire to break the rules of what is expected from an area rug, nuLOOM was created to fill the void between brilliant design and affordability.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.28 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Fresh and of the moment, contemporary rugs add the right amount of chic to your space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.