Zoro Homepage

Cali Abstract Leaves Area Rug 8ft x 11ft

  • Mfr # KKCB58A-710011

  • Zoro # G913897688


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 11 ft
Color
Green
Style
Modern/Contemporary
Pattern
Floral
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCB58A-710011
Zoro #
G913897688
UPC #
193981284030
Country of Origin
Turkey

Dimensions

Size
8 ft x 11 ft
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.45 in

Details

Color
Green
Style
Modern/Contemporary
Pattern
Floral
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

At nuLOOM, we believe that floor coverings and art should not be mutually exclusive. Founded with a desire to break the rules of what is expected from an area rug, nuLOOM was created to fill the void between brilliant design and affordability.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.28pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.