Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cambria Geometric Machine Washable Area Rug 4ft x 6ft

  • Mfr # MOLO02A-406

  • Zoro # G413932629


product price: $45.99
/ea

Key Features

Size
4 ft x 6 ft
Color
Light Beige
Style
Contemporary
Pattern
Geometric
Material
50% Polyester, 50% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOLO02A-406
Zoro #
G413932629
UPC #
193981165315
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Light Beige
Style
Contemporary
Pattern
Geometric
Material
50% Polyester, 50% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Our geometric area rug blends classic design with modern convenience, making it a timeless addition to any room in your home. Crafted from 50% Polyester, 50% Polypropylene, it offers a soft and smooth texture that adds comfort and style to your space. Its machine washable feature ensures easy maintenance, while its high durability makes it suitable for busy areas like the bedroom, living room, dining room, hallway, and kitchen. Perfect for households with kids and pets, this rug is stain resistant, providing peace of mind and longevity in your decor. With its combination of style, durability, and practicality, the contemporary geometric area rug is a versatile and elegant choice for elevating your interior design.


  • High Traffic, Machine Washable
  • Elevate your entire home with this multi-functional area rug, perfect for bedroom, living room, dining Room, hallway, and kitchen, adding warmth and style to every space.
  • Combining comfort and durability, this rug with a pile height of 0.28 inches offers a soft texture for coziness and a sturdy build for long-lasting use.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.