Zoro Homepage

Camellia Checkered Wool Area Rug 8ft x 10ft

  • Mfr # MTRX01A-8010

  • Zoro # G713922535


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Color
Blue Grey
Style
Modern
Pattern
Checkered
Material
100% Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTRX01A-8010
Zoro #
G713922535
UPC #
193981165971
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.40 in

Details

Color
Blue Grey
Style
Modern
Pattern
Checkered
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Enhance the ambiance of your living space with the nuLOOM Camellia Checkered Wool Area Rug, blending timeless elegance with contemporary flair. Crafted from 100% wool, this rug not only promises durability but also a luxurious feel underfoot. Its modern checkered pattern offers a sophisticated touch, perfect for adding visual interest to any room. Ideal for indoor use, whether in the living room, bedroom, or study, it effortlessly complements a variety of decor styles. Elevate your home decor with this versatile and stylish rug that combines quality craftsmanship with a chic, modern aesthetic.


  • Handmade, High Traffic, Pet-Friendly
  • Crafted for versatility, this area rug is ideal for bedroom, living room, dining room, hallway, patio/outdoor and ktchen, effortlessly enhancing the ambiance of your entire home.
  • At a pile height of 0.35 inches, this rug seamlessly merges a soft and cozy plush texture with durable construction, rendering it a perfect option for any room.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.