Zoro Homepage

Cameron High Low Textured Moroccan Area Rug 2ft 8in x 8ft

  • Mfr # ACBY01A-2808

  • Zoro # G813896392


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 8 ft
Color
Beige
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACBY01A-2808
Zoro #
G813896392
UPC #
193981754229
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.45 in

Details

Color
Beige
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Enjoy this Moroccan style rug with a dynamic high low texture. Made of durable synthetic material, itfts built to stand up to everyday wear and tear and is suitable for high traffic areas. This neutral palette will add a warm homey feel to any space and easily compliment existing style .


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
  • Sleek and functional 0.43" pile height allows for convenient placement in entryways and underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.