
Cameron High Low Textured Moroccan Area Rug 7ft 10in x 10ft
Mfr # ACBY01A-8010
Zoro # G713896584
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACBY01A-8010
Zoro #
G713896584
UPC #
193981754250
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.45 in
Details
Color
Beige
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Enjoy this Moroccan style rug with a dynamic high low texture. Made of durable synthetic material, itfts built to stand up to everyday wear and tear and is suitable for high traffic areas. This neutral palette will add a warm homey feel to any space and easily compliment existing style .
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
- Sleek and functional 0.43" pile height allows for convenient placement in entryways and underneath furniture, and will not obstruct doorways
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.