Shop NULOOM
See all product information
Create Account
Camryn Herringbone Indoor/Outdoor Area Rug 4ft x 6ft
- Mfr # GBCB22B-406
- Zoro # G113901437
product price:Â
$
75.39
/ea
Key Features
Style
Casual
Pattern
Herringbone
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Length (In.)
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBCB22B-406
- Zoro #
- G113901437
- UPC #
- 193981565443
- Country of Origin
- India
- Color
- Navy
- Style
- Casual
- Pattern
- Herringbone
- Material
- 90% Polypropylene, 10% Polyester
- Shape
- Rectangle
- Weave Type
- Hand Loomed
Dimensions
- Size
- 4 ft x 6 ft
- Length (In.)
- 72 in
- Width (In.)
- 48 in
- Thickness
- 0.40 in
Description
Elevate your space with this geometric indoor/outdoor area rug. Made from durable synthetic materials, it resists stains, mold, mildew, and fading. Whether you place it on your patio for entertaining or to warm up your living room, this rug pairs perfectly with all style from modern to bohemian. Create the home of your dreams with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- This floor covering has a medium .40" thickness with a gorgeous geometric pattern that elevates any space
- This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.