
Camryn Herringbone Indoor/Outdoor Area Rug 6ft 7in x 9ft
Mfr # GBCB22D-6709
Zoro # G613902255
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Style
Farmhouse
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBCB22D-6709
Zoro #
G613902255
UPC #
193981161119
Country of Origin
India
Dimensions
Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.40 in
Details
Color
Green
Style
Farmhouse
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Hand Loomed
Description
Elevate your space with this geometric indoor/outdoor area rug. Made from durable synthetic materials, it resists stains, mold, mildew, and fading. Whether you place it on your patio for entertaining or to warm up your living room, this rug pairs perfectly with all style from modern to bohemian. Create the home of your dreams with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Performance, OEKO-TEX Certified, Performance
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- This floor covering has a medium .40" thickness with a gorgeous geometric pattern that elevates any space
- This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.