Camryn Herringbone Indoor/Outdoor Area Rug 9ft 6in x 12ft

  • Mfr # GBCB22B-96012

  • Zoro # G613901913


product price: $297.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Style
Casual
Pattern
Herringbone
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBCB22B-96012
Zoro #
G613901913
UPC #
193981565481
Country of Origin
India

Dimensions

Size
9 ft 6 in x 12 ft
Length (In.)
144 in
Width (In.)
114 in
Thickness
0.40 in

Details

Color
Navy
Style
Casual
Pattern
Herringbone
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Hand Loomed

Description

Elevate your space with this geometric indoor/outdoor area rug. Made from durable synthetic materials, it resists stains, mold, mildew, and fading. Whether you place it on your patio for entertaining or to warm up your living room, this rug pairs perfectly with all style from modern to bohemian. Create the home of your dreams with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • This floor covering has a medium .40" thickness with a gorgeous geometric pattern that elevates any space
  • This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.