Zoro Homepage

Cantrell Faded Transitional Fringe Area Rug 4ft x 6ft

  • Mfr # DCRS03A-406

  • Zoro # G113905763


product price: $46.85
/ea

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Traditional
Pattern
Oriental/Persian
Material
100% Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCRS03A-406
Zoro #
G113905763
UPC #
842736132132
Country of Origin
Belgium

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.15 in

Details

Color
Ivory
Style
Traditional
Pattern
Oriental/Persian
Material
100% Viscose
Shape
Rectangle
Weave Type
Power Loomed

Description

This transitional area rug will be the timeless piece your home has been missing. This floor covering has an ornamental Moroccan medallion pattern, distressed detailing in elegant hues, and fringe lined ends. Machine woven of viscose fibers that reflect a different sheen from every angle. Create the home that youve always dreamed of with our pet friendly and easy to care for area rugs.


  • 100% Viscose, made in Belgium
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional .13" pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.