Caoimhe Geometric Indoor/Outdoor Area Rug 5ft 3in x 7ft 7in

  • Mfr # GRNP04A-508

  • Zoro # G213906509


product price:  $61.65
/ea

Key Features

Color
Beige
Style
Modern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRNP04A-508
Zoro #
G213906509
UPC #
193981070350
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.20 in

Details

Color
Beige
Style
Modern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

The geometric modern rug is a stylish and durable addition to various areas in your home, from the bedroom to the outdoor spaces. Crafted with highly durable materials, this rug is designed to withstand the demands of high traffic areas like the hallway and dining room, while being kid friendly and pet friendly. Its stain resistant properties make maintenance a breeze, ensuring easy care and longevity. The geometric design adds a modern and artistic touch to your decor, while the comfy and durable texture adds comfort and style to your living spaces. Embrace the beauty of modern design with a rug that combines durability, style, and practicality for a truly exceptional flooring solution.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This rug's highly durable and kid-friendly design makes it an excellent choice for various areas in your home, from the bedroom and living room to the dining room, hallway, kitchen, and even the outdoor patio, ensuring long-lasting beauty for your family.
  • This rug's pile height of .20 inches provides a low-profile and easy-to-maintain design, making it a versatile choice for various areas in your home, such as the bedroom, living room, dining room, hallway, kitchen, and even the outdoor patio, ensuring a stylish and practical option for your living spaces.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.