Caree Astronaut Kids Fringe Area Rug 4ft x 6ft

  • Mfr # KKPL05A-406

  • Zoro # G813913761


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Shape
Rectangle
Pattern
Abstract
Material
100% Polyester
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKPL05A-406
Zoro #
G813913761
UPC #
193981358861
Country of Origin
Turkey

Dimensions

Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Beige
Shape
Rectangle
Pattern
Abstract
Material
100% Polyester
Weave Type
Power Loomed
Style
Kids

Description

A new addition to your nursery or childrenfts bedroom is just a click away. Whether you want to refresh your playtime moments or add a new design element to your room, nuLOOM has just what you need. The soft, durable fabrication of these styles are ideal for gathering around and enjoying with your loved ones. You and your kids both will come to adore this pet friendly and easy to clean area rug comes in an assortment of sizes.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as your nursery, playroom, or bedroom
  • With a medium .35" pile height, that feels extremely soft underfoot and .79" fringes lining each end
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.