
Carina Chevron Waves Indoor/Outdoor Area Rug 5ft 3in x 7ft 6in
Mfr # OWDN22A-53076
Zoro # G613930708
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Style
Casual
Pattern
Diamond
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OWDN22A-53076
Zoro #
G613930708
UPC #
842736110574
Country of Origin
Belgium
Dimensions
Size
5 ft 3 in x 7 ft 6 in
Length (In.)
90 in
Width (In.)
63 in
Thickness
0.10 in
Details
Color
Blue
Style
Casual
Pattern
Diamond
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Elevate your space with this geometric indoor/outdoor area rug. Place this floor covering in your living room with modern style or on your patio to add a pop of color. Made from durable fibers that are built to last in outdoor conditions while maintaining its beauty. Create the home of your dreams with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Belgium
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional .04" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Water resistant and easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.