Zoro Homepage

Carley Machine Washable Geometric Area Rug 5ft x 8ft

  • Mfr # LPKV16A-508

  • Zoro # G413930274


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Bohemian
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPKV16A-508
Zoro #
G413930274
UPC #
193981083336
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.20 in

Details

Color
Beige
Style
Bohemian
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

This is not your grandmotherfts rug. nuLOOMfts innovative, machine washable rugs are made from sustainably sourced, premium recycled synthetic fibers for those who want an earth friendly alternative. Hard wearing and spill and stain resistant, this boho rug is perfect for those with kids and pets and will hold up in high traffic areas of your home. Pair with a nuLOOM rug pad, so you can add a plusher feel underfoot and these rugs will launder easily and fit your familyfts busy lifestyle.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • New and innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.