
Carli Modern Pebble Tasseled Area Rug 4ft x 6ft
Mfr # KKLR30A-406
Zoro # G413922767
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Color
Light Grey
Style
Modern/Contemporary
Pattern
Dotted
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKLR30A-406
Zoro #
G413922767
UPC #
193981272556
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.75 in
Details
Color
Light Grey
Style
Modern/Contemporary
Pattern
Dotted
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Therefts no denying it. This modern tasseled area rug is the perfect addition to any home decor. Whether used as an elegant addition to a living room or bedroom, or as an artistic touch to an entryway or hallway, this area rug will make any room feel complete. With its high quality design and durable material, this area rug will stand the test of time and never go out of style. Make your home truly yours with this pet friendly and easy to clean area rug.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as living room, dining room, kitchen, and hallways
- With a cozy high/low pile height of .67"
- Easy to clean and maintain, we recommend vacuuming regularly (avoiding tassels) and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.