
Carlina Geometric Shag Fringe Area Rug 4ft x 6ft
Mfr # GCUW06A-406
Zoro # G413911402
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Global Inspired
Pattern
Moroccan
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCUW06A-406
Zoro #
G413911402
UPC #
193981569113
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.90 in
Details
Color
Beige
Style
Global Inspired
Pattern
Moroccan
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Get ready to turn heads with this geometric shag area rug. Known for its silky soft and non shedding pile this rug is a treat for your toes, while remaining durable and built to withstand regular foot traffic. The unique pattern and high low weave will make a beautiful statement in your home that pairs from any style from contemporary to bohemian. Create the home youve always dreamed of wit hour easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polyester, Made in Turkey
- This luxuriously soft and plush shag is non-shedding and the perfect cozy rug for your bedroom, living room, or hallway
- This modern floor covering has a .79" pile height that feels extremely soft underfoot
- Easy to care for, we recommend vacuuming regularly (avoiding fringes) and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.