Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carlisha Contemporary Checkered Area Rug 10ft x 14ft

  • Mfr # OZFG13A-10014

  • Zoro # G913914453


product price: $333.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Style
Contemporary
Pattern
Checkered
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZFG13A-10014
Zoro #
G913914453
UPC #
193981158959
Country of Origin
Turkey

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
1.40 in

Details

Color
Red
Style
Contemporary
Pattern
Checkered
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing the nuLOOM Carlisha Contemporary Checkered Area Rug, a stylish addition to modernize your indoor spaces. Boasting a sleek checkered pattern, this rug brings a contemporary vibe to bedrooms, living rooms, and dining areas with its bold yet versatile design. Crafted from 100% polyester, it offers a plush feel underfoot while ensuring durability and easy maintenance. Ideal for high traffic areas, the Carlisha rug combines aesthetic appeal with practicality, making it a perfect choice for homes seeking both style and functionality. Elevate your style effortlessly with this chic rug that adds texture and visual interest to any room, creating a cozy and inviting atmosphere.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This area rug suitable for bedroom, living room, dining room, hallway, and kitchen, enhancing the comfort and aesthetic appeal of every spaces.
  • With a luxurious pile height of 1.18 inches, this carpet falls into the thick category, ensuring unparalleled comfort and durability. Its plush surface invites relaxation and warmth, making it perfect for cozying up in any space.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.