Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carmen Flatweave Area Rug 4ft x 6ft

  • Mfr # SVIN10A-406

  • Zoro # G413928608


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Multicolor
Style
Vintage
Pattern
Tribal
Material
50% Jute, 50% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVIN10A-406
Zoro #
G413928608
UPC #
842736153847
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in

Details

Color
Multicolor
Style
Vintage
Pattern
Tribal
Material
50% Jute, 50% Polyester
Shape
Rectangle
Weave Type
Flatweave

Description

Hand woven Jute fibers with polyester, our nuLOOM Handmade Traditional Boho Rustic Chic Medallion Tassel Frame Area Rug adds great texture and durability underfoot. The melange like color pairs well with lavish borders make it more than just another area rug.


  • Handmade, High Traffic, Pet-Friendly
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Made from a unique blend of jute and synthetic materials this flatweave is the perfect combination of style and durability. It is perfect for your living room, dining room, kitchen, or hallway
  • 4" tassels along both ends are the perfect finishing touch
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking off any dirt or debris rather than vacuuming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.