Zoro Homepage

Carolyn Modern Shag Area Rug 2ft x 3ft

  • Mfr # OZSG08A-203

  • Zoro # G413929506


product price: $44.35
/ea

Key Features

Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSG08A-203
Zoro #
G413929506
UPC #
842736126568
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
1.40 in

Details

Color
Cream
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Add a sense of luxury and sophistication to your home with our modern shag area rug. This floor covering has a beautiful high/low weaving pattern with neutral color hues that will blend seamlessly with any existing style. Crafted from durable synthetic fibers, this rug will be a trusted piece in your home. Create the home of your dreams with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • The perfect addition to your bedroom, living room, office, or entryway
  • Boasting a combination of high and low weaving patterns, this floor covering has a 1.18" pile height that is extremely soft underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.