
Carolyn Modern Shag Area Rug 5ft 3in
Mfr # OZSG08A-53053R
Zoro # G613929740
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Cream
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZSG08A-53053R
Zoro #
G613929740
UPC #
841388172480
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Length (In.)
63 in
Width (In.)
63 in
Thickness
1.40 in
Details
Color
Cream
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed
Description
Add a sense of luxury and sophistication to your home with our modern shag area rug. This floor covering has a beautiful high/low weaving pattern with neutral color hues that will blend seamlessly with any existing style. Crafted from durable synthetic fibers, this rug will be a trusted piece in your home. Create the home of your dreams with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- The perfect addition to your bedroom, living room, office, or entryway
- Boasting a combination of high and low weaving patterns, this floor covering has a 1.18" pile height that is extremely soft underfoot
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.