Cass Safari Kids Machine Washable Area Rug 4ft x 6ft

  • Mfr # GRHN13A-406

  • Zoro # G413904459


product price: $45.89
/ea

Key Features

Color
Light Beige
Shape
Rectangle
Pattern
Graphic
Material
100% Polyester
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRHN13A-406
Zoro #
G413904459
UPC #
193981364176
Country of Origin
Turkey

Dimensions

Length (In.)
72 in
Width (In.)
48 in
Thickness
0.10 in

Details

Color
Light Beige
Shape
Rectangle
Pattern
Graphic
Material
100% Polyester
Weave Type
Power Loomed
Style
Modern/Contemporary

Description

A rug you canftt help but stop and stare! Perfect for a nursery, playroom, or any area needing some fun, this area rug features a graceful pattern. The luxurious composition offers a soft texture under foot. Get the look of a one of a kind rug, in materials that are durable and ready for wear and tear! Enjoy the rich interplay of color and buttery soft feel. Make the most of your time at home with our easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, nursery, or playroom
  • Made from sustainably-sourced premium synthetic fibers with a .08" pile height allows for convenient placement in entryways and underneath furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.