
Catherina Transitional Geometric Area Rug 6ft
Mfr # ECRK02A-R606
Zoro # G213906394
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Color
Grey
Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECRK02A-R606
Zoro #
G213906394
UPC #
842736198473
Country of Origin
Turkey
Dimensions
Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.40 in
Details
Color
Grey
Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed
Description
This transitional area rug champions modern living through a tasteful juxtaposition of neutrals and smooth geometry. Youll appreciate the subtle hints of detail that will have you taking more than one glance at your new rug. Machine made of polypropylene, a durable fiber that resists stains and fading that will last for years to come. Kick back and relax with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
- Sleek and functional 0.31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.