Shop NULOOM
See all product information
Create Account
Cecil Vintage Floral Area Rug 5ft 3in x 7ft 7in
- Mfr # GRWS02A-508
- Zoro # G413899755
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRWS02A-508
- Zoro #
- G413899755
- UPC #
- 842736162986
- Country of Origin
- Türkiye
- Color
- Beige
- Style
- Vintage
- Pattern
- Oriental/Persian
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 5 ft 3 in x 7 ft 7 in
- Length (In.)
- 91 in
- Width (In.)
- 63 in
- Thickness
- 0.30 in
Description
Blending centuries old motifs with modern elements, this vintage floral area rug has the feel of an heirloom piece. Made from durable synthetic materials, this floor covering is built to last while remaining soft underfoot. Place this rug in any room that could you a warm touch and pair with any existing style from traditional to bohemian. Enjoy every room in your home with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.