Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celyn Distressed Stripes Cozy Shag Area Rug 2ft 6in x 6ft

  • Mfr # GROC03A-2606

  • Zoro # G113896443


product price: $45.99
/ea

Key Features

Size
2 ft 6 in x 6 ft
Color
Black, White
Style
Modern/Contemporary
Pattern
Striped
Material
70% Polypropylene, 30% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GROC03A-2606
Zoro #
G113896443
UPC #
193981469673
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
1.20 in

Details

Color
Black, White
Style
Modern/Contemporary
Pattern
Striped
Material
70% Polypropylene, 30% Polyester
Weave Type
Power Loomed
Type
Runner

Description

This distressed monochrome pattern adds the perfect touch of contemporary flair to your home. The comfortable shaggy pile is soft underfoot and will add an inviting appeal to your space. Machine made from synthetic materials this rug is built to last and withstand foot traffic.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or any other low traffic areas of your home
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.