Zoro Homepage

Chalea Kids Town Machine Washable Area Rug 3ft 3in x 5ft

  • Mfr # KFFX01A-305

  • Zoro # G213905502


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
White Multicolor
Shape
Rectangle
Pattern
Graphic
Material
100% Polyester
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFFX01A-305
Zoro #
G213905502
UPC #
193981173259
Country of Origin
Turkey

Dimensions

Length (In.)
60 in
Width (In.)
39 in
Thickness
0.20 in

Details

Color
White Multicolor
Shape
Rectangle
Pattern
Graphic
Material
100% Polyester
Weave Type
Power Loomed
Style
Kids

Description

Say hello to your little onefts new oasis! Perfect for a nursery, playroom, or any area needing some fun, this graphic machine washable area rug features a fun pattern that is sure to create smiles. The luxurious composition offers a soft texture under foot. Get the look of a one of a kind rug, in materials that are durable and ready for wear and tear! To clean, simply roll up and place in your washing machine with cold water. Whether itfts playtime with the kids or reading a story, this area rug captures it all. Enjoy the rich interplay of stunning color and incredible texture. Start enjoying your space with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • Made from durable premium sourced recycled fibers with a 1/4" thickness, this rug will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or entry way
  • Our washable rugs have an integrated non-slip backing, which conveniently eliminates the hassle of any additional setup. Simply lay flat in the desired space upon arrival and after each wash
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed.
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.