Chana Printed Framed Trellis Flatweave Area Rug 5ft 3in x 7ft 7in

  • Mfr # MKCL03A-508

  • Zoro # G813919671


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 7 in
Color
Beige
Style
Transitional
Pattern
Medallion
Material
74% Polyester, 20% Cotton, 6% Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKCL03A-508
Zoro #
G813919671
UPC #
842736185251
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.20 in

Details

Color
Beige
Style
Transitional
Pattern
Medallion
Material
74% Polyester, 20% Cotton, 6% Viscose
Shape
Rectangle
Weave Type
Power Loomed

Description

Create an impressive look for your space with this uniquely designed rug. This gorgeous area rug features a luxuriously soft feel and provides instant pop in any space. A refreshingly dynamic piece thatfts sure to impress and delight everyone who sees it.


  • Machine Washable, OEKO-TEX Certified
  • 74% Polyester, 20% Cotton, 6% Viscose, made in Turkey
  • Machine made construction helps ensure this rug is built to last even when placed in high traffic areas of your home
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains by blotting with a clean white cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.