Chandler Geometric Indoor/Outdoor Area Rug 2ft x 8ft

  • Mfr # GBCB21A-208

  • Zoro # G413901731


product price:  $62.29
/ea

Key Features

Size
2 ft x 8 ft
Color
Brown
Style
Transitional
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBCB21A-208
Zoro #
G413901731
UPC #
193981565313
Country of Origin
India

Dimensions

Size
2 ft x 8 ft
Length (In.)
96 in
Width (In.)
24 in
Thickness
0.40 in

Details

Color
Brown
Style
Transitional
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Type
Runner
Weave Type
Power Loomed

Description

Create an oasis in any space of your home with this geometric indoor/outdoor area rug. Made from durable synthetic materials, it resists stains, mold, mildew, and fading. Whether you place it on your patio for entertaining or to warm up your living room, this rug pairs perfectly with all style from modern to bohemian. Never settle for anything less than perfection with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
  • 90% Polypropylene, 10% Polyester, made in India
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • This floor covering has a medium .40" thickness with a gorgeous geometric pattern that elevates any space
  • This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.