Zoro Homepage

Chandy Textured Wool Area Rug 2ft 6in x 8ft

  • Mfr # SESQ03A-2608

  • Zoro # G613915293


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Color
Black
Style
Global Inspired
Pattern
Trellis
Material
100% Wool with Metal Sequins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SESQ03A-2608
Zoro #
G613915293
UPC #
842736121976
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.80 in

Details

Color
Black
Style
Global Inspired
Pattern
Trellis
Material
100% Wool with Metal Sequins
Weave Type
Hand Loomed
Type
Runner

Description

The detail! Featuring a blend of high low shaggy pile, hand tufted motifs, and decorative sequins, the Chandy Rug has texture for days. Its eclectic design is sure to add some bohemian flair to your space, while also keeping things low key thanks to its neutral hue. Made of 100% wool, this rug is super soft underfoot, too while being unique to your home due to its handmade nature. Create the home youftve always dreamed of with our gorgeous area rugs!


  • Handmade
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Boasting a combination of high and low weaving patterns with a plush .8" pile height that will feel good with every step
  • Easy to clean and maintain, we recommend shaking off any dirt or debris rather than vacuuming
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.