Charlene Braided Border Jute Area Rug 8ft x 10ft
- Mfr # TAJT14A-8010
- Zoro # G013917279
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Natural
Style
Farmhouse
Pattern
Solid
Material
100% Jute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAJT14A-8010
- Zoro #
- G013917279
- UPC #
- 193981272037
- Country of Origin
- India
- Color
- Natural
- Style
- Farmhouse
- Pattern
- Solid
- Material
- 100% Jute
- Shape
- Rectangle
- Weave Type
- Hand Loomed
Dimensions
- Size
- 8 ft x 10 ft
- Length (In.)
- 120 in
- Width (In.)
- 96 in
- Thickness
- 0.35 in
Description
The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.
- Eco-Friendly, High Traffic, Pet-Friendly
- The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.