Charli Playful Puppy Kids Area Rug 5ft x 8ft

  • Mfr # GCHS04A-508

  • Zoro # G213906622


product price:  $88.49
/ea
Free Shipping & Returns

Key Features

Color
Grey
Shape
Rectangle
Pattern
Graphic
Material
100% Polypropylene
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCHS04A-508
Zoro #
G213906622
UPC #
193981747757
Country of Origin
Turkey

Dimensions

Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Grey
Shape
Rectangle
Pattern
Graphic
Material
100% Polypropylene
Style
Kids
Weave Type
Power Loomed

Description

Revitalize your childfts space with our charming rug, adorned with an endearing furry friend design. Crafted with kids in consideration, it offers both comfort and resilience, creating a snug playtime retreat capable of withstanding their lively energy. The distinctive shape infuses a hint of whimsy into their room, inspiring creativity and imagination. Elevate their space with this exceptional rug that seamlessly blends fun and functionality, transforming it into a special and inviting haven for your child.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, nursery, or playroom
  • Sleek and functional with a .31" pile height allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.