Zoro Homepage

Charline Modern Mountain Area Rug 2ft 8in x 8ft

  • Mfr # ECRK35A-2808

  • Zoro # G513899327


product price: $65.49
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Striped
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECRK35A-2808
Zoro #
G513899327
UPC #
193981739172
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.40 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Striped
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Life is too short for bland floor coverings. Make your home a beautiful sanctuary with this modern striped area rug thatfts just as stylish as it is functional. Our rugs are designed to bring comfort and style to any living space, whether itfts a floor covering for the living room or a rug for the bedroom. Donftt just live in your home, make it a home. Give your living space a whole new vibe with our pet friendly and easy to clean rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.