
Charvi Distressed Medallion Fringe Area Rug 4ft x 5ft 7in
Mfr # BDSN04A-406
Zoro # G713899585
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSN04A-406
Zoro #
G713899585
UPC #
193981281282
Country of Origin
Turkey
Dimensions
Size
4 ft x 5 ft 7 in
Length (In.)
67 in
Width (In.)
48 in
Thickness
0.45 in
Details
Color
Beige
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Elevate your space with this traditional medallion fringe area rug. This floor covering features a beautiful color palette that is purposefully distressed to mimic that iconic vintage look and has dainty 1 fringes lining both ends. Machine made using durable polypropylene, this rug is built to last in high traffic areas of your home. Look no further with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high or low traffic areas of your home such a bedroom, living room, dining room, kitchen, and hallways
- Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Rug includes 1" fringe detail on either end
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.