Chase Faded Vintage Medallion Area Rug 2ft 8in x 8ft

  • Mfr # RZBD105A-2808

  • Zoro # G613925407


product price:  $55.39
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Light Pink
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD105A-2808
Zoro #
G613925407
UPC #
193981561575
Country of Origin
Türkiye

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.35 in

Details

Color
Light Pink
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

You simply canftt go wrong when you mix a beautiful vibrant color palette with a distressed traditional pattern. This rug is machine made from durable synthetic fibers, it is easy to care for and built to withstand regular foot traffic.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Sleek and functional 0.3" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.