Chrissie Abstract Shapes Fringe Area Rug 2ft 8in x 8ft

  • Mfr # RZTW04A-2808

  • Zoro # G613927388


product price:  $57.15
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RZTW04A-2808
Zoro #
G613927388
UPC #
193981365562
Country of Origin
Türkiye

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.35 in

Details

Color
Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

A touch of creativity and beauty for your floors and walls. At nuLOOM, we believe that floor coverings and art should not be mutually exclusive. Whether your interior is modern or traditional, nuLOOM is your trusted design partner. Our area rugs are versatile and can be used as art as well as flooring. With a wide variety of styles and color palettes to choose from, weftre confident that youftll find the perfect fit for your space. Learn more about our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or office
  • This abstract rug has a .26" pile height that allows for convenient placement in entryways and underneath furniture and .79" fringes lining each end
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.