Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Christabel Checkered High-Low Shag Area Rug 4ft x 6ft

  • Mfr # KSCM07B-406

  • Zoro # G213926651


product price: $52.99
/ea

Key Features

Size
4 ft x 6 ft
Color
Cream
Style
Contemporary
Pattern
Plaid
Material
75% Polyester, 25% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSCM07B-406
Zoro #
G213926651
UPC #
193981062621
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.90 in

Details

Color
Cream
Style
Contemporary
Pattern
Plaid
Material
75% Polyester, 25% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Complete your space with this checkered shag area rug. Made from durable synthetic fibers, this floor covering is built to last while remaining extremely soft underfoot. With a neutral color scheme, this rug pairs perfectly with any contemporary style. Why wait to create the home of your dreams with our easy to care for and pet friendly area rugs.


  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with shag area rug
  • This casual area rug has a plush 1.85" pile height that feels incredibly soft underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.