Shop NULOOM
See all product information
Create Account
Christana Traditional Checkered Jute Area Rug 6ft x 9ft
- Mfr # TATN04A-609
- Zoro # G913920294
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Contemporary/Modern
Pattern
Plaid
Material
95% Jute, 5% Cotton
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TATN04A-609
- Zoro #
- G913920294
- UPC #
- 193981645343
- Country of Origin
- India
- Color
- Ivory
- Style
- Contemporary/Modern
- Pattern
- Plaid
- Material
- 95% Jute, 5% Cotton
- Shape
- Rectangle
- Weave Type
- Hand Loomed
Dimensions
- Size
- 6 ft x 9 ft
- Length (In.)
- 108 in
- Width (In.)
- 72 in
- Thickness
- 0.40 in
Description
The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, jute and cotton rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.
- Eco-Friendly
- The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- This traditional floor covering has a .40" pile height that will elevate any space it is placed in
- It is common for loose fibers to break down and pool underneath the rug surface. In addition to regular surface vacuuming, clean the floor under the rug
- Sprouting is also common. "Sprouting" refers to loose rug fibers that poke up out of the rug surface. Do not pull these; snip down to the surface of the rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.