Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloud Shag Area Rug 5ft

  • Mfr # BIBL15B-505S

  • Zoro # G213903096


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 5 ft
Color
Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIBL15B-505S
Zoro #
G213903096
UPC #
841388170943
Country of Origin
China

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
1.25 in

Details

Color
Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Acrylic
Shape
Square
Weave Type
Power Loomed

Description

Enjoy the soft cozy feel of this plush pile. This rug is extremely versatile and can fit in with any existing decor.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 100% Acrylic, made in China
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.