Connie Checkered Wool/Jute Tasseled Area Rug 5ft x 8ft
- Mfr # TASD01A-508
- Zoro # G613918560
Key Features
Specifications
Details
- MFR #
- TASD01A-508
- Zoro #
- G613918560
- UPC #
- 193981271016
- Country of Origin
- India
- Color
- Grey
- Style
- Modern/Contemporary
- Pattern
- Geometric
- Material
- 65% Wool, 35% Jute
- Shape
- Rectangle
- Weave Type
- Hand Loomed
Dimensions
- Size
- 5 ft x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 60 in
- Thickness
- 0.05 in
Description
If youftre looking for a way to make the most of your time at home then look no further than these beauties! Stop circling around your cold, too hard floor, find the warmth you deserve with these comfy, low maintenance rugs! Theyftre perfect for living rooms, bedrooms, dens, hallways you name it! And best of all, youftll never need to worry about them piling or wearing out theyftre made to last! Stop wasting time & energy on cold, unfluffy rugs! Get the softness you deserve with these beautiful, timeless pieces. Enhance your home today with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly
- Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool/jute area rug
- Hand Woven with love and care with a .05 thickness, each piece is marked by subtle but individual differences that make your rug unique
- Shedding is common in wool/jute rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.