Zoro Homepage

Contemporary Abstract Leora Area Rug 5ft

  • Mfr # CFDR03A-S505

  • Zoro # G013898080


product price: $55.25
/ea

Key Features

Size
5 ft x 5 ft
Color
Gold
Style
Vintage
Pattern
Medallion
Material
73% Recycled Polypropylene, 27% Recycled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFDR03A-S505
Zoro #
G013898080
UPC #
193981559978
Country of Origin
Turkey

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Gold
Style
Vintage
Pattern
Medallion
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Shape
Square
Weave Type
Power Loomed

Description

Meet nuLOOMfts newest showstopper our 100% recycled, environmentally friendly area rugs! Repurposing discarded items is one of the key ways to help support the planet, and this rug does it in style. Best of all, this rug is Standard 100 by OEKO TEX certified and has been tested for hundreds of harmful substances for your peace of mind. Featuring a variety of on trend styles, crafted of woven fibers that are drawn from reused materials, the Recycled Foundations collection will provide your space with a foundation you can feel good about.


  • Eco-Friendly, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 73% Recycled Polypropylene, 27% Recycled Polyester, Made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.