Shop NULOOM
See all product information
Create Account
Contemporary Faded Elsa Area Rug 2ft 6in x 8ft
- Mfr # LPCT06A-2608
- Zoro # G213920420
product price:Â
$
30.75
/ea
Key Features
Color
Grey
Style
Modern/Contemporary
Pattern
Striped
Material
100% Polypropylene
Length (In.)
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPCT06A-2608
- Zoro #
- G213920420
- UPC #
- 842736170530
- Country of Origin
- Türkiye
Dimensions
- Size
- 2 ft 6 in x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 30 in
- Thickness
- 0.30 in
Details
- Color
- Grey
- Style
- Modern/Contemporary
- Pattern
- Striped
- Material
- 100% Polypropylene
- Type
- Runner
- Weave Type
- Power Loomed
Description
Designed for a modern lifestyle, this rug takes a classic motif and elevates it through sophisticated color palettes. Machine made of polypropylene, you can rest assured knowing you have the refined look of an heirloom piece with the easy upkeep of a synthetic fiber.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.24" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.