
Contemporary Floral Lindsey Area Rug 3ft x 5ft
Mfr # HJOA02A-305
Zoro # G013896864
product price: $50.99
/eaKey Features
Color
Green Multicolor
Style
Modern/Contemporary
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJOA02A-305
Zoro #
G013896864
UPC #
842736183219
Country of Origin
China
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.25 in
Details
Color
Green Multicolor
Style
Modern/Contemporary
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings. These pieces are so versatile that you might find yourself using them around your home dont worry, theyre just as great for indoor use too!
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Crafted of durable synthetic fibers, this versatile rug elevates decks, patios and porches while seamlessly matching outdoor furniture of any style
- Expert power-loomed construction ensures long lasting beauty and convenient upkeep
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.