Contemporary Floral Lindsey Area Rug 6ft

  • Mfr # HJOA02A-R606

  • Zoro # G813897658


product price: $74.99
/ea

Key Features

Size
6 ft x 6 ft
Color
Green Multicolor
Style
Modern/Contemporary
Pattern
Floral & Paisley
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJOA02A-R606
Zoro #
G813897658
UPC #
193981277681
Country of Origin
China

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Green Multicolor
Style
Modern/Contemporary
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Round
Weave Type
Power Loomed

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings. These pieces are so versatile that you might find yourself using them around your home dont worry, theyre just as great for indoor use too!


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Crafted of durable synthetic fibers, this versatile rug elevates decks, patios and porches while seamlessly matching outdoor furniture of any style
  • Expert power-loomed construction ensures long lasting beauty and convenient upkeep
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.