Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Lurline Area Rug 4ft x 6ft

  • Mfr # RZNL09A-406

  • Zoro # G713917395


product price: $50.89
/ea

Key Features

Size
4 ft x 6 ft
Color
Grey
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZNL09A-406
Zoro #
G713917395
UPC #
842736196790
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.35 in

Details

Color
Grey
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This machine made polypropylene rug features a contemporary style with a gray color palette. Constructed in a durable yet soft polypropylene, this beautiful rug will make a wonderful addition to any room.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.