Zoro Homepage

Contemporary Trellis Milly Area Rug 5ft 3in x 7ft 7in

  • Mfr # GRCA01B-508

  • Zoro # G613901036


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 7 in
Style
Modern/Contemporary
Pattern
Polka Dot
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRCA01B-508
Zoro #
G613901036
UPC #
842736161552
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.60 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Polka Dot
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Who doesnt love an incredible texture underfoot? Just a few steps on the trellis pattern of this area rug and you will be hooked on its plush softness. Choose a size that makes the most of your space, then sit back and feel the good vibes. Itfts made of a hard wearing fiber, ensuring you will love it for a long, long time. Opt for the best choice with our pet friendly and easy to clean area rugs.


  • Eco-Friendly
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.39pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.