Zoro Homepage

Cooper Cushioned Rug Pad 10ft x 14ft

  • Mfr # AFPD06A-10014

  • Zoro # G813911743


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
100% Recycled Synthetic Fibers
Shape
Rectangle
Length (In.)
168 in
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFPD06A-10014
Zoro #
G813911743
UPC #
842736168216
Country of Origin
United States

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.40 in

Details

Color
Grey
Material
100% Recycled Synthetic Fibers
Shape
Rectangle
Weave Type
Power Loomed

Description

The Superior Grip Rug Pad is our plushest pad, offering the greatest comfort underfoot. Its nonslip backside provides extra gripping power, which will help keep your rug in place, preventing slipping and making vacuuming easier.


  • Green Label Plus certified
  • With non-slip backing to hold your area rug in place and an extremely plush .375" thickness for extra comfort underfoot
  • Designed for use on hardwood, tile, laminates, linoleum, concrete, and carpet indoor floor surfaces
  • Easily trim with household scissors for the perfect fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.